Apply to be a TradeMaster!
Main product image of Low Voltage Dual Technology PIR Ceiling Mount Occupancy Sensor (White), CM-PDT-9
Magnifying glass
Hover image to zoom

Low Voltage Dual Technology PIR Ceiling Mount Occupancy Sensor (White), CM-PDT-9

SKU:
CM-PDT-9
Rating:
(0)
Q&A:
(0)
Low Voltage Dual Technology PIR Ceiling Mount Occupancy Sensor (White), CM-PDT-9
Magnifying glass
Hover image to zoom
$193.83 each
In Stock
In Stock
Get 14 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Surface

Description

–
The CM is a low voltage sensor that easily mounts directly to a ceiling tile or a metallic grid. Ceiling mount sensors are offered in a multitude of configurations which address many applications. Lens options include large motion extended range, small motion standard range and bi-directional for hallways. Multiple low voltage sensors can work together to supply the ideal solution for oddly shaped rooms or large open office areas. For rooms with obstructions, these sensors are also offered with Dual Technology, which adds Microphonics detection to the Passive Infrared (PIR) detection.
  • PIR Occupancy Detection
  • 360° Coverage
  • Up to 14 Sensors per Power Pack
  • Time Delay: 30 sec to 20 min
  • No Minimum Load Requirements
  • Push-Button Programmable
  • Green LED Indicator
  • 100 Hr. Lamp Burn-in Timer Mode

Specs

–
Mount:

Surface

Product Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy