Apply to be a TradeMaster!
Main product image of Dual Technology PIR/Microphonics Ceiling Mount Occupancy Sensor w/ Relay, 120-277V (White), CMR-PDT-10
Magnifying glass
Hover image to zoom

Dual Technology PIR/Microphonics Ceiling Mount Occupancy Sensor w/ Relay, 120-277V (White), CMR-PDT-10

SKU:
CMR-PDT-10
Rating:
(0)
Q&A:
(0)
Dual Technology PIR/Microphonics Ceiling Mount Occupancy Sensor w/ Relay, 120-277V (White), CMR-PDT-10
Magnifying glass
Hover image to zoom
$168.11 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush, Surface

Description

–
The CMR is a line voltage sensor that easily mounts directly to a ceiling. Ceiling mount sensors are offered in a multitude of configurations which address many applications. Lens options include large motion extended range, small motion standard range and bi-directional for hallways. These sensors are capable of covering an entire private office or small room by themselves.
  • PIR occupancy detection
  • 360° coverage
  • Self-contained relay (no power pack needed)
  • Time delay: 30 sec to 20 min
  • No minimum load requirements
  • Push-button programmable
  • Green LED indicator
  • 100-hour lamp burn-in timer mode

Specs

–
Mount:

Flush

Surface

Product Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy