Apply to be a TradeMaster!
Main product image of CP1-115 Evaporative Cooler Pump (1/70 HP, 115/127V)
Magnifying glass
Hover image to zoom

CP1-115 Evaporative Cooler Pump (1/70 HP, 115/127V)

SKU:
540005
Rating:
(4)
Q&A:
(0)
CP1-115 Evaporative Cooler Pump (1/70 HP, 115/127V)
Magnifying glass
Hover image to zoom
$52.92 each
In Stock
In Stock
Get 14 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
127v, 115V
Product Highlight: Horse Power
1/70 HP
Product Highlight: Cord Length
4'
Product Highlight: Wattage
70 Watts
Product Highlight: Amperage
0.8 Amps

Description

–
Designed for reliability in recirculating applications as replacement units for original equipment. For use in evaporative coolers, displays, laboratories, water transfer and other applications.

Features:
  • Heavy Duty Concentric Fan-cooled Motor
  • Thermal Overload Protection
  • Corrosion-resistant One-piece Steel Motor Shaft
  • Universal Mounting Configurations
  • Moisture-proof Windings
  • Oversized Sleeve Bearings with Large Oil Reservoir
  • 90 Degree Barbed Elbow with Bleed-off
  • Low pump down and recovery levels
  • Grounded Plug
  • Flame Retardant Housing
  • Snap-off Volute Plate for Easy Cleaning
  • Mesh Debris Screen
  • UR listed
  • Elbow designed for 5/8" and 3/4" I.D. flex tubing

Specs

–
Cord Length:

4'

Shutoff Head (ft.):

9.5'

Type:

Pump

Voltage:

127v

115V

Horse Power:

1/70

Wattage:

70

Amperage:

0.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Little Giant; great service fast!!!

Really great service; and I got the new pump the next day!!
Max
Sonoma County
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

QUICK SHIPPER

Product arrived in excellent time - exactly what customer needed.
SenergyFloSC
South Carolina
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I did buy this again, for a spare!!

Little Giant cooler pumps are the best, Hands Down!
Si
Pueblo, Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have boutht the product repeatedly

Used at home to move rain water from collection spots to drain line. Great because it can run all the time, and not needing a large collection hole. Super reliable. Used in business to move defrost water from bottom of refrigerated cases to top for evaporation.
Al
San Jose, ca.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy