Apply to be a TradeMaster!
Main product image of CP1-230 Evaporative Cooler Pump (1/70 HP, 230V)
Magnifying glass
Hover image to zoom

CP1-230 Evaporative Cooler Pump (1/70 HP, 230V)

SKU:
540015
Rating:
(0)
Q&A:
(0)
CP1-230 Evaporative Cooler Pump (1/70 HP, 230V)
Magnifying glass
Hover image to zoom
$108.23 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/70 HP
Product Highlight: Cord Length
4'
Product Highlight: Wattage
70 Watts
Product Highlight: Amperage
0.8 Amps

Description

–
Designed for reliability in recirculating applications as replacement units for original equipment. For use in evaporative coolers, displays, laboratories, water transfer and other applications.

Features:
  • Heavy Duty Concentric Fan-cooled Motor
  • Thermal Overload Protection
  • Corrosion-resistant One-piece Steel Motor Shaft
  • Universal Mounting Configurations
  • Moisture-proof Windings
  • Oversized Sleeve Bearings with Large Oil Reservoir
  • 90 Degree Barbed Elbow with Bleed-off
  • Low pump down and recovery levels
  • Grounded Plug
  • Flame Retardant Housing
  • Snap-off Volute Plate for Easy Cleaning
  • Mesh Debris Screen
  • UR listed
  • Elbow designed for 5/8" and 3/4" I.D. flex tubing

Specs

–
Shutoff Head (ft.):

9.5'

Cord Length:

4'

Type:

Pump

Voltage:

230V

Horse Power:

1/70

Wattage:

70

Amperage:

0.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy