Apply to be a TradeMaster!
Main product image of CP2-115 Evaporative Cooler Pump (1/50 HP, 115V)
Magnifying glass
Hover image to zoom

CP2-115 Evaporative Cooler Pump (1/50 HP, 115V)

SKU:
541005
Rating:
(2)
Q&A:
(0)
CP2-115 Evaporative Cooler Pump (1/50 HP, 115V)
Magnifying glass
Hover image to zoom
$63.81 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/50 HP
Product Highlight: Cord Length
4'
Product Highlight: Wattage
80 Watts
Product Highlight: Amperage
1 Amps

Description

–
Designed for reliability in recirculating applications as replacement units for original equipment. For use in evaporative coolers, displays, laboratories, water transfer and other applications.

Features:
  • Heavy Duty Concentric Fan-cooled Motor
  • Thermal Overload Protection
  • Corrosion-resistant One-piece Steel Motor Shaft
  • Universal Mounting Configurations
  • Moisture-proof Windings
  • Oversized Sleeve Bearings with Large Oil Reservoir
  • 90 Degree Barbed Elbow with Bleed-off
  • Low pump down and recovery levels
  • Grounded Plug
  • Flame Retardant Housing
  • Snap-off Volute Plate for Easy Cleaning
  • Mesh Debris Screen
  • UR listed
  • Elbow designed for 5/8" and 3/4" I.D. flex tubing

Specs

–
Cord Length:

4'

Shutoff Head (ft.):

11'

Type:

Pump

Voltage:

115V

Horse Power:

1/50

Wattage:

80

Amperage:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Repeat customer

I have purchased from them multiple times and have been satisfied with the price and the shipping.
Kooler
Arizona
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!

Excellent pumps at an excellent price.
Valwest
Phoenix, Arizona
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy