Apply to be a TradeMaster!
Main product image of CP3-115 Evaporative Cooler Pump (1/30 HP, 115V)
Magnifying glass
Hover image to zoom

CP3-115 Evaporative Cooler Pump (1/30 HP, 115V)

SKU:
542005
Rating:
(0)
Q&A:
(0)
CP3-115 Evaporative Cooler Pump (1/30 HP, 115V)
Magnifying glass
Hover image to zoom
$81.64 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/30 HP
Product Highlight: Cord Length
4'
Product Highlight: Wattage
90 Watts
Product Highlight: Amperage
1.1 Amps

Description

–
For use in evaporative coolers, displays, laboratories, water transfer, and other applications; replacement units for OEM equipment.

Features:
  • Heavy Duty Concentric Fan-cooled Motor
  • Thermal Overload Protection
  • Corrosion-resistant One-piece Steel Motor Shaft
  • Universal Mounting Configurations
  • Moisture-proof Windings
  • Oversized Sleeve Bearings with Large Oil Reservoir
  • 90 Degree Barbed Elbow with Bleed-off
  • Low Pump Down and Recovery Levels
  • Grounded Plug
  • Flame Retardant Housing
  • Snap-off Volute Plate for Easy Cleaning
  • Mesh Debris Screen
  • UR Listed

Specs

–
Cord Length:

4'

Shutoff Head (ft.):

12'

Type:

Pump

Voltage:

115V

Horse Power:

1/30

Wattage:

90

Amperage:

1.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy