Shop Little Giant
Main product image of RIM-U Ice Machine Replacement Pump w/ 3' Cord (1/25 HP)
Magnifying glass
Hover image to zoom

RIM-U Ice Machine Replacement Pump w/ 3' Cord (1/25 HP)

SKU:
545600
Rating:
(3)
Q&A:
(0)
RIM-U Ice Machine Replacement Pump w/ 3' Cord (1/25 HP)
Magnifying glass
Hover image to zoom
$100.80 each
In Stock
In Stock
Get 8 Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V, 115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Cord Length
3'
Product Highlight: Amperage
1.5 Amps

Description

Designed specifically to meet manufacturer's specifications, Little Giant Ice Machine Replacement Pumps are engineered for reliable, trouble-free use as OEM replacement units.

Specifications:
  • Horsepower: 1/25
  • Cord Length: 3'
  • Voltage: 115/230
  • Hertz: 50/60
  • Amps: 1.5/.75

Features:
  • 1/25 HP motor
  • Screened intake
  • NSF-listed ABS volute, base and discharge adapters
  • Stainless steel shaft
  • 4 lead wires, 3' in length
  • Thermal overload protection
  • UL-EPH listed
  • Impellers: 1.75", 1.83", 1.95", 2.10" Diameters

Specs

Cord Length:

3'

Type:

Pump

Horse Power:

1/25

Voltage:

230V

115V

Amperage:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I'm definitely buying this product again.

This is the second time to order this product from Supplyhouse.com. And it won't be the last. Good price and speedy delivery.
Bo.
Montevallo Al
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Running perfectly

Fast delivery, exact part we needed. Ice machine was making ice in less than a couple hours.
Tom
Neoga, IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service Great Product

Ice machine works great after new pump.
MedicRst
Sparta Tn
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy