Apply to be a TradeMaster!
Main product image of HT-VCL-30-P, High-Temp Condensate Pump (1/8 HP, 208-230V)
Magnifying glass
Hover image to zoom

HT-VCL-30-P, High-Temp Condensate Pump (1/8 HP, 208-230V)

SKU:
553130102
Rating:
(0)
Q&A:
(0)
HT-VCL-30-P, High-Temp Condensate Pump (1/8 HP, 208-230V)
Magnifying glass
Hover image to zoom
$362.40 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/8 HP

Description

–

The HT-VCL-30P 115 Volt high-temperature condensate removal pump with 1-gallon collection tank is designed for plenum applications with the capability to handle the most difficult commercial applications.


Specifications

  • HP: 1/8 hp
  • Frequency: 60 Hz
  • Amps - Full Load: 1.1 A
  • Full Load Watts: 90 W
  • Volts: 208 VAC / 230 VAC
  • Cord Length: 14 ft
  • Continuous Duty: No
  • Maximum Flow Rate - 60Hz: 350 gpm / 21000 gph
  • Max PSIG: 13.9 PSI
  • Shut-Off: 32 ft
  • Maximum Suction Lift: 9.75 Meters
  • Safety Switch: Yes
  • Tank Capacity: 1 gal
  • Pump Base & Body Material: Polypropylene
  • Standard Warranty: 24 Months

Specs

–
Shutoff Head (ft.):

32'

Voltage:

208/230V

Horse Power:

1/8

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy