Apply to be a TradeMaster!
Main product image of TPR Peristaltic Condensate Removal Pump (230V)
Magnifying glass
Hover image to zoom

TPR Peristaltic Condensate Removal Pump (230V)

SKU:
553676
Rating:
(0)
Q&A:
(0)
TPR Peristaltic Condensate Removal Pump (230V)
Magnifying glass
Hover image to zoom
553676 has been discontinued
Discontinued May 18, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Amperage
0.06 Amps

Description

The TPR Peristaltic Condensate Removal Pump is controlled by float operated switches and activates when water enters float reservoir. Reservoir cable is 1 m. Incorporates overflow control circuit with 5 A volt-free alarm circuit.

Self-priming pump that removes condensate from air conditioning systems.

Features:
  • Quiet operation
  • Max Flow: 9.46 Liters Per Hour
  • Suction Lift: 2 meters
  • Shut Off Head: 14.8 meters
  • 1/4" (6 mm) inlet and outlet adapter
  • 5 minute stop delay on TPT model
  • Run dry capabilities
  • Test switch
  • Wall mounting bracket
  • Quick and easy peristaltic tube replacement
  • Thermoplastic Vulcanizate (TPV) peristaltic tube
  • Pump not affected by dust, tobacco smoke, algae, mold or bacteria found in condensate water
  • Peristaltic tube housing provides reinforced surface for peristaltic tube to be compressed

Specs

Voltage:

230V

Hertz:

50

60

Amperage:

0.06

Max Head (Ft):

46

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm