Apply to be a TradeMaster!
Main product image of VCCA-20-P, Low Profile Plenum Rated Condensate Pump, 230V
Magnifying glass
Hover image to zoom

VCCA-20-P, Low Profile Plenum Rated Condensate Pump, 230V

SKU:
554222101
Rating:
(0)
Q&A:
(1)
VCCA-20-P, Low Profile Plenum Rated Condensate Pump, 230V
Magnifying glass
Hover image to zoom
$198.59 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 1 FT Head
80 GPH
Product Highlight: Horse Power
1/30 HP

Description

–

Little Giant VCCA-20-P Low Profile Plenum Rated Condensate Pump, 230V

The Little Giant VCCA-20-P is a low-profile, plenum-rated condensate pump designed for automatic collection and removal of condensate from air conditioning, refrigeration, and dehumidification equipment installed in air handling and plenum applications. With a 1/30 hp motor and a 1.75-inch tank height, this pump operates on 230V power and delivers up to 80 GPH at 1 foot of head, making it ideal for tight spaces where gravity drainage is not possible. This item replaces model 554220102.

Key Features & Benefits

  • Plenum-Rated Construction: Built with plastics tested by Underwriter's Laboratories to UL Standard 2043 for heat and visible smoke release, meeting requirements for air handling spaces and labeled "For Plenum Applications."
  • 1/30 HP Motor: Delivers reliable pumping performance with 60 watts at 230V, 0.6 amps at 60 Hz and 0.5 amps at 50 Hz.
  • Low Profile Design: 1.75-inch tank height fits into tight spaces where standard pumps cannot.
  • 1.2 Quart Capacity Tank: Vertical centrifugal pump design with 1.1 liters of condensate storage.
  • Automatic Operation: Float-activated automatic start and stop switch eliminates manual intervention.
  • Built-In Check Valve: 3/8-inch O.D. barbed discharge adapter includes integrated check valve, pre-installed on the pump.
  • 1-1/8 Inch Diameter Inlet: Accommodates standard condensate drain line connections.
  • Auxiliary High-Level Switch: Float-activated safety switch with two 72-inch lead wires prevents overflow conditions.
  • Thermally Protected Motor: Fan-cooled motor with thermal overload protection ensures long service life.
  • 140°F Liquid Temperature Rating: Handles intermittent condensate temperatures up to 140 degrees Fahrenheit.
  • 17 Foot Shut-Off Head: Provides 7.4 PSI maximum pressure at 230V with zero flow.
  • Performance Range: Delivers 80 GPH at 1 foot of head, 70 GPH at 5 feet, and 45 GPH at 10 feet.
  • Hard-Wire Installation: Includes 72-inch 3-conductor lead wires with conduit fitting for 1/2-inch diameter flexible metal conduit.
  • Stainless Motor Shaft: Corrosion-resistant construction extends pump life in humid environments.
  • cCSAus Listed: Meets safety standards for both US and Canadian installations.
  • Single Phase 50/60 Hz: Operates on standard 230V single-phase power at either 50 or 60 Hz frequency.
  • 4.5 Pound Weight: Lightweight construction simplifies installation in overhead and confined locations.

Compatibility & Requirements

This unit requires hard-wire electrical installation. The pump operates exclusively on 230V single-phase power and should not be used with 208V applications, as the 230V motor will not deliver full performance at reduced voltage. Install the unit with 1/2-inch diameter flexible metal conduit connected to the provided conduit fitting. Ensure that condensate lines are properly sized to match the 3/8-inch O.D. barbed discharge adapter and 1-1/8-inch inlet. Connect the two 72-inch auxiliary high-level switch lead wires to the HVAC system control panel to enable overflow protection. Verify that the installation location provides adequate clearance for the 1.75-inch tank height and allows access for service. Follow all local electrical and mechanical codes during installation.

Installation & Care

Installation should be performed by a qualified electrician. Mount the pump securely in the air handling space or plenum area where condensate will collect. Connect the 72-inch 3-conductor lead wires to 230V power supply using appropriate electrical boxes and 1/2-inch flexible metal conduit. Route condensate inlet tubing to the 1-1/8-inch diameter inlet opening. Attach discharge piping to the pre-installed 3/8-inch O.D. barbed discharge adapter with built-in check valve. Wire the auxiliary high-level switch leads into the HVAC control system to shut down equipment if the water level rises too high. Test automatic operation by introducing water into the tank and verifying that the float switch activates the pump. Check that the pump shuts off automatically when the tank empties. Inspect the unit periodically for debris accumulation and clean as needed to maintain proper float operation. Verify that discharge lines remain clear and check valve functions correctly. Keep the fan-cooled motor free of obstructions to prevent overheating. Confirm that all electrical connections remain secure and conduit fittings are tight.

What's Included

  • VCCA-20-P condensate pump with 1.2 quart capacity tank
  • Pre-installed 3/8-inch O.D. barbed discharge adapter with built-in check valve
  • Float-activated auxiliary high-level switch
  • 72-inch 3-conductor lead wires with conduit fitting for 1/2-inch diameter flexible metal conduit
  • Two 72-inch high-level switch lead wires

Frequently Asked Questions

Q: Can this 230V pump be used in a 208V application?
A: No, this pump should not be used in a 208V application, as the 230V motor will not deliver full performance at the reduced voltage.

Q: What is the maximum temperature of condensate this pump can handle?
A: The pump can handle intermittent liquid temperatures up to 140 degrees Fahrenheit.

Specs

–
Shutoff Head (ft.):

17'

Flow at 1 FT Head:

80 GPH

Voltage:

230V

Horse Power:

1/30

Phase:

1

Hertz:

50/60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I will be able to use this condensate pump for a 208V application? Usually a 230V pump will be rated for 208/230V. Encon 1265 Woodend Rd Stratford,CT

Asked by Dave 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dave. This should not be used in a 208V application, as you will not be able to get the full range out of the 230V motor in the pump.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy