Apply to be a TradeMaster!
Main product image of VCMA-20S, 80 GPH, 230 V Condensate Removal Pump w/ Safety Switch
Magnifying glass
Hover image to zoom

VCMA-20S, 80 GPH, 230 V Condensate Removal Pump w/ Safety Switch

SKU:
554471
Rating:
(0)
Q&A:
(0)
VCMA-20S, 80 GPH, 230 V Condensate Removal Pump w/ Safety Switch
Magnifying glass
Hover image to zoom
$75.36 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 1 FT Head
80 GPH
Product Highlight: Horse Power
1/30 HP

Description

–
Designed for automatic collection and removal of condensate from air conditioning, refrigeration and dehumidification equipment when gravity drainage is not possible or practical. Also suitable for high efficiency oil and gas-fired condensing furnace and condensing boiler equipment.

Features:
  • 1/2-gallon collection tank
  • 50 Hz
  • Vertical centrifugal pump design
  • Stainless steel motor shaft
  • Automatic start and stop operation
  • Some models equipped with float (solid polymer) activated switch for automatic high-level water detection (overflow detection switch)
  • For models with overflow detection switch: dual function NO and NC operation (set to NO from factory for equipment shut down connection)
  • Models equipped with overflow detection switch include two 5" switch lead wires
  • 3/8" O.D. barbed discharge adapter with built-in check valve
  • Three 1-1/8" diameter inlet openings (two fitted with removable cap plug)
  • Thermally protected, fan cooled motor
  • Built-in wall mount tabs on tank
  • Removable pump float locking tab for safety during transportation (remove at time of installation)
  • Maximum water temperature: 140 °F
  • 6 ft, 3-conductor cable with grounded 3-prong plug
  • Some models include 20' x 3/8" I.D. vinyl discharge tubin

Specs

–
Shutoff Head (ft.):

20'

Horse Power:

1/30

Flow at 1 FT Head:

80 GPH

Includes:

Safety Switch

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy