Apply to be a TradeMaster!
Main product image of VCMA-20-PRO, 84 GPH Automatic Condensate Removal Pump (115V)
Magnifying glass
Hover image to zoom

VCMA-20-PRO, 84 GPH Automatic Condensate Removal Pump (115V)

SKU:
554620
Rating:
(6)
Q&A:
(1)
VCMA-20-PRO, 84 GPH Automatic Condensate Removal Pump (115V)
Magnifying glass
Hover image to zoom
$142.00 each
In Stock
In Stock
Get 32 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
84 GPH
Product Highlight: Horse Power
1/30 HP

Description

–
The NXTGen VCMA-20-PRO - Little Giant's newest in pump technology.

Specifications:
  • HP: 1/30 hp
  • Frequency: 60 Hz
  • Amps - Full Load: 1.5 A
  • Full Load Watts: 93 W
  • Volts: 115 VAC
  • Cord Length: 6 ft
  • Continuous Duty: No
  • Maximum Flow Rate - 60Hz: 1.4 gpm / 84 gph
  • Flow Rate At 1ft: 1.4 gpm / 84 gph
  • Max PSIG: 9.1 PSI
  • Max Flow Rate - 50Hz: 1.4 gpm / 84 gph
  • Shut-Off: 21 ft
  • Safety Switch: No

Features:
  • Slimmer footprint size offers flexibility in tight spaces
  • Oil resistant tank and check valve eliminates the problem of cracked tanks with exposure to oil
  • 1/4-turn check valve allows servicing without removal of tubing, eliminating water spills
  • External test/run lever for quick and easy drainage of tank for servicing
  • Patent-pending cooling design increases pump life
  • Multiple brackets: steel mounting bracket for use on either side of the tank
  • Two-year warranty
  • Rubber feet absorb vibration on hard surface installations
  • Thermal overload protection
  • cCSAus listed
  • Vertical type pump unit

Specs

–
Shutoff Head (ft.):

21'

Horse Power:

1/30

Flow at 1 FT Head:

84 GPH

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 6 reviews
67% would recommend this product
4
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Condensate Pump that rusted over time

This condensate pump worked great at the first 5 years when the check valve was still new and working. Once the check valve wore out, the condensate water kept draining back down to pump bucket which caused the "galvanized plate" and the two "steel bolts and nuts" holding the pump motor to frame of the pump to rust, which created rusted debris inside the pump bucket that caused the pump to malfunction. To prevent these problems, I had to periodically dumped out the water inside the pump bucket and replace the check valves. Once the components I mentioned above rust, I had to replace the pump - not like those condensate pumps made overseas that never used "galvanized plate" and "steel bolts and nuts" which can allow the pump to last longer. On other hand, if the "galvanized plate" is replaced by an "acrylic plate" and the "steel bolts and nuts" are replaced by the 304 stainless steel bolts and nuts, this pump will be an excellent pump that can last decades!
Rusting pumping experience
TX
2 months ago
Was this review helpful to you?

I would purchase this product again

great replacement that is easy to hook up and easy to use
tenny
Louisville Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

The first one was 11 years old and this is the perfect replacement. Very easy switch out.
Happy
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy to install and works great!
Tee
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Description needed to be clearer

This model does not come with a overflow float switch. This is not clearly stated in the product description. Requires a float kit that supply house does not carry.
HVAC company owner
Virginia
2 years ago
Was this review helpful to you?

Good service, good product

Good service, arrived when they said it would arrive.
Iyopawa
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Ok for hot water?

Asked by Frank 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Frank! The maximum fluid temperature for the 554620 VCMA-20-PRO is 140 °F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy