Apply to be a TradeMaster!
Main product image of VCMA-20UL-PRO, 78 GPH, 230V Automatic Condensate Removal Pump
Magnifying glass
Hover image to zoom

VCMA-20UL-PRO, 78 GPH, 230V Automatic Condensate Removal Pump

SKU:
554621
Rating:
(0)
Q&A:
(0)
VCMA-20UL-PRO, 78 GPH, 230V Automatic Condensate Removal Pump
Magnifying glass
Hover image to zoom
$154.00 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 1 FT Head
78 GPH
Product Highlight: Horse Power
1/30 HP

Description

–
Condensation build-up in air conditioning equipment can wreak havoc on your HVAC system. Little Giant's VCMA-20-PRO Series condensate pump provides a high-capacity option for the automatic collection and removal of condensate from air conditioning, refrigeration and dehumidification equipment when gravity drainage is not possible. Its slim footprint makes this condensate pump the optimal choice for tight spaces.

With the slimmest footprint of all Little Giant condensate pumps, the VCMA-PRO Series of condensation pumps offers the largest installation flexibility. The vertical-type pump features a 3/8" O.D. barbed with 1/4-turn quick release locking discharge adapter with built-in check valve. Three 1-1/8" diameter inlet openings (two fitted with removal cap plugs) allow the pump to be used with multiple types of equipment, including air conditioners and furnace systems.

Product Features
  • 1/30 hp high-performance motor
  • ABS tank, motor cover, and volute
  • Stainless steel motor shaft
  • Fully automatic start/stop and safety switch operations
  • Thermally protected fan-cooled motor to prevent overheating and possible motor damage
  • "Anti-sweat" tank sleeve included on select models and available separately for all others
  • CSA certified to US and Canada standards

Specs

–
Shutoff Head (ft.):

17'

Horse Power:

1/30

Voltage:

230V

Flow at 1 FT Head:

78 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy