Apply to be a TradeMaster!
Main product image of VCMA-20ULS-PRO, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Anti-Sweat Sleeve (115V)
Magnifying glass
Hover image to zoom

VCMA-20ULS-PRO, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Anti-Sweat Sleeve (115V)

SKU:
554642
Rating:
(0)
Q&A:
(0)
VCMA-20ULS-PRO, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Anti-Sweat Sleeve (115V)
Magnifying glass
Hover image to zoom
$165.00 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
84 GPH
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
1.5 Amps

Description

–
Designed for automatic collection and removal of condensate from air conditioning, refrigeration and dehumidification equipment when gravity drainage is not possible or practical. Also suitable for high efficiency oil and gas-fired condensing furnace and condensing boiler equipment.

Features:
  • External test/run lever
  • Slim footprint
  • Vertical centrifugal pump design
  • Stainless steel motor shaft
  • Automatic start and stop operation
  • Galvanized steel “quick install” wall mount bracket
  • Some models equipped with external, float activated switch for automatic high-level water detection (overflow detection switch)
  • For models with overflow detection switch: dual function NO and NC operation (set to NO from factory for equipment shut down connection)
  • Models equipped with overflow detection switch include two 5" switch lead wires
  • 3/8" O.D. barbed ¼-turn quick release, locking discharge adapter with built-in check valve
  • Rubber feet for vibration/noise dampening
  • “Anti-sweat” tank sleeve included on select models and available separately for all others
  • 3 - 1-1/8" diameter inlet openings, two fitted with removable cap plug (3 + 1 inlet openings for models without overflow detection switch)
  • Recessed tank sump
  • Oil resistant tank and check valve
  • Thermally protected, fan cooled motor
  • Maximum water temperature: 140 °F
  • 6', 3-conductor cable with grounded 3-prong plug
  • Some models include 20' x 3/8" I.D. vinyl discharge tubing
  • 3-year warranty

Specs

–
Shutoff Head (ft.):

21'

Includes:

Safety Switch

Horse Power:

1/30

Voltage:

115V

Flow at 1 FT Head:

84 GPH

Amperage:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy