Apply to be a TradeMaster!
Main product image of NXTGen VCMA-20ULST-PRO, 80 GPH, 230V Automatic Condensate Removal Pump
Magnifying glass
Hover image to zoom

NXTGen VCMA-20ULST-PRO, 80 GPH, 230V Automatic Condensate Removal Pump

SKU:
554651
Rating:
(1)
Q&A:
(0)
NXTGen VCMA-20ULST-PRO, 80 GPH, 230V Automatic Condensate Removal Pump
Magnifying glass
Hover image to zoom
$167.00 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 1 FT Head
80 GPH
Product Highlight: Horse Power
1/30 HP
Product Highlight: Cord Length
6'
Product Highlight: Amperage
0.6 Amps
Product Highlight: Wattage
75 Watts

Description

–
Little Giant's latest technology, VCMX Series is ideal for collecting, detecting, and the automatic removal of condensate from air conditioning equipment, de-humidifiers, high efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required.

Features:
  • 1/30 HP high performance 230 V motor with patent-pending cooling design to increases pump life
  • Oil-resistant tank and check valve eliminates the problem of cracked tanks with exposure to oil
  • 1/4 turn check valve allows servicing without removal of tubing, eliminating water spills
  • External test/run lever for quick and easy drainage of tank for servicing
  • Rubber feet absorb vibration on hard surface installations
  • Slimmer footprint size offers flexibility in tight spaces
  • Includes mounting bracket for easy installation
  • Includes safety switch and 20' tubing
  • cCSAus listed

Specifications:
  • Horsepower 1/30
  • Flow 80 GPH @ 1' Lift
  • Cord Length - 19'
  • Shut Off - 20'
  • Voltage - 230
  • Hertz - 50/60
  • Amps - 0.5
  • Watts - 75
  • Weight - 6.0 lbs.
  • Height - 6.5"
  • Width - 4.8"
  • Length - 10.2"

Specs

–
Cord Length:

6'

Shutoff Head (ft.):

20'

Voltage:

230V

Horse Power:

1/30

Hertz:

50/60

Amperage:

0.6

Wattage:

75

Flow at 1 FT Head:

80 GPH

Flow at 10 FT Head:

54

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Job well done..quick shipping

Works fine..does the job
Robert
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy