Apply to be a TradeMaster!
Main product image of NC-2-220H, 2" Condensate Neutralizer for VCMA-20-NPTC Pump (220,000 BTU/hr)
Magnifying glass
Hover image to zoom

NC-2-220H, 2" Condensate Neutralizer for VCMA-20-NPTC Pump (220,000 BTU/hr)

SKU:
554701
Rating:
(0)
Q&A:
(0)
NC-2-220H, 2" Condensate Neutralizer for VCMA-20-NPTC Pump (220,000 BTU/hr)
Magnifying glass
Hover image to zoom
$93.00 each
In Stock
In Stock
Get 11 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
220000 BTU Capacity
Product Highlight: Installation Type
Horizontal
Product Highlight: Discharge
1-3/8" FNPT
Product Highlight: Size
2"

Description

–
The NC-2-220H horizontal tube-style neutralizers from Little Giant feature integral unions with O-ring seals and snap-in mounting brackets. The media-filled sack simplifies removal for service and recharging to maintain the effective treatment of acidic condensate before it enters a residential or commercial plumbing system.

Features:
  • For horizontal installation
  • Up to 220,000 BTU/h
  • Neutralizing media features a blend of pure calcite and magnesium oxide granules for superior performance.
  • 2" Cartridge
  • Recharge kits available for replacement media
  • Unthreading a lock ring on either end of the unit allows the main body to be removed without disturbing the drain line.

Specs

–
Capacity (BTU):

220000

Installation Type:

Horizontal

Discharge:

1-3/8" FNPT

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy