Apply to be a TradeMaster!
Pump 1/4HP Bronze 115V 2" Flange, 100133610

Pump 1/4HP Bronze 115V 2" Flange, 100133610

Brand:
Lochinvar
SKU:
100133610
Rating:
(0)
Q&A:
(0)
Pump 1/4HP Bronze 115V 2" Flange, 100133610
$3,494.87 each
In Stock
In Stock
Get 1 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 55.53 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
115V

Description

–
Pump 1/4HP BF 115V 2" Flange

Specs

–
Product Type:

Pump

Horse Power:

1/4

Flange Size:

2"

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy