Apply to be a TradeMaster!
Main product image of 24V Damper Motor, 100318923
Magnifying glass
Hover image to zoom

24V Damper Motor, 100318923

Brand:
Lochinvar
SKU:
100318923
Rating:
(2)
Q&A:
(0)
24V Damper Motor, 100318923
Magnifying glass
Hover image to zoom
$179.57 each
In Stock
In Stock
Get 25 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
This item is a Lochinvar 24 volt damper motor.

Specs

–
Product Type:

Motor

Type:

Damper

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Lochinavar part for boiler

This part worked perfectly
Cindy
Ottawa Hills Ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would trust Supply House to send what we need again.

Saver the day when I one else was available.
Poppy
Laurel MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy