The Day Savers – A National Tradesmen Day Contest
Product Imagenot-to-sell-product

CHN1442 Parts - Copper-Fin II Boiler (NG)

Brand:
Lochinvar
SKU:
CHN1442
Brand Logo

Replacement Parts

Search Parts:
SEARCH PARTS
0.85" WC Pressure Switch, 100208384
100208384
Lochinvar
Product Image of no image
Insulation Pad, Top
100145568
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Back Left
100145339
Sorry, we don't currently sell this item. Request This Item
Jacket, Outer Left Lower Head, 100152550
100152550
Lochinvar
Gasket, Sight Glass, 100233729
100233729
Lochinvar
Product Image of no image
Loch-Heat Tile, Front Head Side
100145343
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Left Bottom
100145361
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Middle Bottom
100145347
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Right Bottom
100145362
Sorry, we don't currently sell this item. Request This Item
Copper-Fin Main Burner w/ Pressure Tap, 100135312
100135312
Lochinvar
User Interface Control, 100208468
100208468
Lochinvar
Jacket, Outer Front Upper Left, 100152572
100152572
Lochinvar
Product Image of no image
Door, Combustion Chamber
100152315
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Front Door Right
100145353
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Front Door Left
100145354
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Divider
100145346
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Rear Head Side
100145344
Sorry, we don't currently sell this item. Request This Item
Low Water Cutoff Auto Reset, 100173748
100173748
Lochinvar
Boot, Lwco, 100277801
100277801
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Details

Manuals (7)
Description
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.</b><br><br>CHN1442 Copper-Fin II Boiler (NG)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm