Shop Resideo Sale
Main product image of 119 Gallon Glass Lined Hydronic Buffer Tank
Magnifying glass
Hover image to zoom

119 Gallon Glass Lined Hydronic Buffer Tank

Brand:
Lochinvar
SKU:
RBT119
Rating:
(0)
Q&A:
(0)
119 Gallon Glass Lined Hydronic Buffer Tank
Magnifying glass
Hover image to zoom
$2,444.02 each
Backorder
Backorder
Get it Mon, Dec 14 - Tue, Jan 19

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
119 Gallons
Product Highlight: Diameter (Inches)
29-1/2" Diameter
Product Highlight: Warranty
3 Year Warranty

Description

–
Lochinvar’s Buffer Tanks are designed to provide thermal storage volume and hydraulic separation of the boiler or heat pump and the building distribution system.

A properly applied buffer tank will reduce on/off cycling (short cycling), which will lead to longer runtimes, higher efficiencies and longer equipment life. Buffer tanks can be used in geothermal applications or any boiler system.

Product Features
  • Glass-lined Steel Tank
  • High Density Foam Insulation
  • Drain Valve
  • Air Vent Connection
  • Bulbwell
  • 3-Year Tank Warranty

Specs

–
Product Type:

Buffer Tank

Capacity (Gallons):

119

Supply Connection:

2-1/2" NPT

Return Connection:

2-1/2" NPT

Diameter (Inches):

29-1/2"

Weight (lbs):

198 lbs

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy