Apply to be a TradeMaster!
Main product image of 30 Gallon Stainless Steel Hydronic Buffer Tank
Magnifying glass
Hover image to zoom

30 Gallon Stainless Steel Hydronic Buffer Tank

Brand:
Lochinvar
SKU:
SBT030
Rating:
(3)
Q&A:
(1)
30 Gallon Stainless Steel Hydronic Buffer Tank
Magnifying glass
Hover image to zoom
$1,548.17 each
In Stock
In Stock
Get 1 Wed, Sep 30 - Fri, Oct 2

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
30 Gallons
Product Highlight: Diameter (Inches)
20" Diameter

Description

–
Lochinvar's Stainless Steel Buffer Tanks are designed provide thermal storage volume and hydraulic separation of the boiler or heat pump and the building distribution system. A properly applied buffer tank will reduce cycling (short cycling), which will lead to longer runtimes, higher efficiencies and longer equipment life. Squire buffer tanks can be used in geothermal, chilled applications, and any system with low-mass boilers.

Thermal Storage
Hydronic buffer tanks are utilized to provide thermal storage volume when the system demand is less than the lowest firing rate of the boiler. This occurs most often when there are "micro" zones in the distribution system whose demand is below the minimum firing of the boiler. Under these conditions the boiler fires at its minimum rate, which is more energy than can be absorbed by the distribution system, and shuts off because of high return temperatures before the "micro" zone's call for heat is satisfied. The boiler system continues to receive a call for heat and fires again. The "micro" zone cannot absorb all the energy produced by the boiler, and again the boiler shuts off because of high return temperatures. With the volume provided by the tank the additional energy not utilized by the "micro" zone can be stored in the buffer tank and used when there are additional heating demands.

Hydraulic Separation
Lochinvar's Squire Buffer tanks also function as hydraulic separators, effectively separating the flow in the boiler loop from the flow in the distribution system. This is beneficial when the flow rate in the distribution system is different than the flow rate of the boiler system. It can be very important when there is a variable speed pump in the distribution system whose flow rate can be less than that of the boiler pump.

Standard Features
  • R-13.4 insulation for minimal heat loss
  • Textured, impact resistant polymer jacket
  • Light-weight 316L stainless steel tank construction
  • Bulbwell
  • Drain and air vent connections
  • 5 year tank warranty
*Image depicted may not represent actual product*

Specs

–
Capacity (Gallons):

30

Supply Connection:

1-1/2" NPT

Return Connection:

1-1/2" NPT

Diameter (Inches):

20"

Product Type:

Buffer Tank

Weight (lbs):

70 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Would buy again

Solid buffer tank. Arrived in perfect condition.
Sam
Montana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Tank

Used this tank to stop the short cycling from my tankless boiler to my floor heat. Now the boiler brings the temp of the tank up in a long hot cycle and shuts down while the floor pump takes all the hot water it wants!
R Squared
Vernal, Ut
4 years ago
Was this review helpful to you?

Works Great!

I used this buffer tank with a high efficency boiler to accomodate some small radiant heat zones. It adds mass to the installation wothout increasing sandby heat loss. Nice warranty too!
SABO
Boston MA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it have aguastat?

Asked by Tony 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Tony! It does not come with an aquastat. SKU 100208546 can be purchased separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy