Apply to be a TradeMaster!
Main product image of Ariadni Single Pole Toggle Switch Dimmer with Locator Light (Ivory)
Magnifying glass
Hover image to zoom

Ariadni Single Pole Toggle Switch Dimmer with Locator Light (Ivory)

Brand:
Lutron
SKU:
AY-10PNL-IV
Rating:
(0)
Q&A:
(0)
Ariadni Single Pole Toggle Switch Dimmer with Locator Light (Ivory)
Magnifying glass
Hover image to zoom
$58.93 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v
Product Highlight: Wattage
1000 Watts

Description

–


Features:
  • Matches existing switches
  • Toggle-style switch turns light on to level set by slider
  • Slide adjusts light to your favorite level
  • eco-dim model available
  • 1000 W preset dimmers have voltage compensation which maintains stable light levels, despite line voltage variations
  • Coordinating Fassada and Stainless Steel wallplates only available separately
  • 100% factory tested
  • Controls 1000 W incandescent or halogen loads. Toggle turns lights on/off. Slide up to brighten, down to dim. Includes amber locator light.

Specs

–
Location:

Single-Pole

Poles:

1

Load Type:

Incandescent/halogen

Color:

Ivory

Finish:

Gloss

Voltage:

120v

Wattage:

1000

Approvals:

UL

Model:

Ariadni

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy