Apply to be a TradeMaster!
Main product image of Ariadni LED+ 3-Way Toggle & Dimmer Switch 150W (Black)
Magnifying glass
Hover image to zoom

Ariadni LED+ 3-Way Toggle & Dimmer Switch 150W (Black)

Brand:
Lutron
SKU:
AYCL-153P-BL
Rating:
(0)
Q&A:
(0)
Ariadni LED+ 3-Way Toggle & Dimmer Switch 150W (Black)
Magnifying glass
Hover image to zoom
$20.63 each
In Stock
In Stock
Get 8 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
150 Watts
Product Highlight: Color
Black

Description

–

Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.

  • Provides over 250 lighting levels so you can create the perfect light for any activity
  • Works with up to 150 Watts of dimmable LED/CFL bulbs or 600 Watts of Incandescent/Halogen bulbs
  • Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home
  • Can be used in single-pole or 3-Way applications, where lights are controlled from one or two locations
  • Toggle switch turns lights on/off to favorite light level. Small slider dims and brightens the lights
  • Installs in as little as 15 minutes in homes of all ages – NO NEUTRAL REQUIRED
  • Includes (1) Toggler LED+ (formerly C.L) Dimmer Switch; coordinating wallplate sold separately

Specs

–
Wattage:

150

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy