Apply to be a TradeMaster!
Main product image of Ariadni LED+ Dimmer Switch, 150W LED, Single Pole/3-Way, No Neutral Required,120V, Almond
Magnifying glass
Hover image to zoom

Ariadni LED+ Dimmer Switch, 150W LED, Single Pole/3-Way, No Neutral Required,120V, Almond

Brand:
Lutron
SKU:
AYCL-153PH-AL
Rating:
(0)
Q&A:
(0)
Ariadni LED+ Dimmer Switch, 150W LED, Single Pole/3-Way, No Neutral Required,120V, Almond
Magnifying glass
Hover image to zoom
$22.24 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Almond
Product Highlight: Wattage
150, 600 Watts
Product Highlight: Voltage
120v

Description

–
The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. Adjust your light to any activity using the discreet slide control next to the switch. Coordinating wall plate sold separately.

Features:
  • Tested on 1,000s of bulbs and dozens of brands for flicker-free dimming
  • Provides over 250 lighting levels so you can create the perfect light for any activity
  • Works with up to 150 Watts of dimmable LED/CFL bulbs or 600 Watts of Incandescent/Halogen bulbs
  • Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home
  • Can be used in single-pole or 3-Way applications, where lights are controlled from one or two locations
  • Toggle switch turns lights on/off to favorite light level. Small slider dims and brightens the lights
  • Installs in as little as 15 minutes in homes of all ages - NO NEUTRAL REQUIRED
  • Includes (1) Toggler LED+ (formerly C.L) Dimmer Switch; coordinating wallplate sold separately
  • Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
  • Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.

Specs

–
Location:

Single-Pole

3-Way

Color:

Almond

Poles:

1

Wattage:

150

600

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy