Apply to be a TradeMaster!
Main product image of Ariadni LED+ Dimmer Switch, 250W LED, Single Pole/3-Way, No Neutral Required,120V, Ivory
Magnifying glass
Hover image to zoom

Ariadni LED+ Dimmer Switch, 250W LED, Single Pole/3-Way, No Neutral Required,120V, Ivory

Brand:
Lutron
SKU:
AYCL-253PH-IV
Rating:
(0)
Q&A:
(0)
Ariadni LED+ Dimmer Switch, 250W LED, Single Pole/3-Way, No Neutral Required,120V, Ivory
Magnifying glass
Hover image to zoom
$43.75 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
250, 500 Watts
Product Highlight: Color
Ivory
Product Highlight: Voltage
120v

Description

–
The Ariadni LED+ dimmer switch works with dimmable LED and CFL screw-in bulbs up to 250-Watt and is also compatible with up to 600-Watt of standard incandescent and halogen bulbs, allowing you to control all 4 bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, Eco Smart and Lighting Science. The Ariadni/Toggler LED+ dimmer switch matches your existing toggle switches. It features a slider to adjust your light to any activity and the toggle switch turns your lights off or on returning the lights to your favorite level. Coordinating Fassada wall plate sold separately.

Features:
  • Tested on 1,000s of bulbs and dozens of brands for flicker-free dimming. For list of recommended bulbs view "Compatibility Chart"
  • Provides over 250 lighting levels so you can create the perfect light for any activity
  • Works with up to 250 Watts of dimmable LED/CFL bulbs or 600 Watts of Incandescent/Halogen bulbs
  • Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home
  • Can be used in single-pole or 3-Way applications
  • Toggle switch turns lights on/off to favorite light level. Small slider dims and brightens the lights
  • Installs in as little as 15 minutes in homes of all ages - NO NEUTRAL REQUIRED
  • Includes (1) Toggler LED+ (formerly C.L) Dimmer Switch; coordinating wallplate sold separately
  • Controls 250 W LED/CFL (screw-base), 600 W incandescent/halogen or 350 W Hi-lume 1 percent 2-wire LED driver loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
  • Controls 250 W LED/CFL (screw-base), 600 W incandescent/halogen or 350 W Hi-lume 1 percent 2-wire LED driver loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.

Specs

–
Wattage:

250

500

Location:

3-Way

Single-Pole

Color:

Ivory

Voltage:

120v

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy