Apply to be a TradeMaster!
Main product image of Ariadni 3-Wire Fluorescent Dimmer (Black)
Magnifying glass
Hover image to zoom

Ariadni 3-Wire Fluorescent Dimmer (Black)

Brand:
Lutron
SKU:
AYF-103P-BL
Rating:
(0)
Q&A:
(0)
Ariadni 3-Wire Fluorescent Dimmer (Black)
Magnifying glass
Hover image to zoom
$76.53 each
In Stock
In Stock
Get 16 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v
Product Highlight: Wattage
1000 Watts
Product Highlight: Amperage
8 Amps

Description

–


Features:
  • Matches existing switches
  • Toggle-style switch turns light on to level set by slider
  • Slide adjusts light to your favorite level
  • eco-dim model available
  • 1000 W preset dimmers have voltage compensation which maintains stable light levels, despite line voltage variations
  • Coordinating Fassada and Stainless Steel wallplates only available separately
  • 100% factory tested
  • Controls 8 A 3-wire LED driver/fluorescent ballast loads. Toggle turn lights on/off. Slide up to brighten, down to dim.

Specs

–
Poles:

1

Location:

Single-Pole

3-Way

Load Type:

Fluorescent

Color:

Black

Finish:

Gloss

Voltage:

120v

Wattage:

1000

Amperage:

8

Approvals:

UL

Model:

Ariadni

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy