Apply to be a TradeMaster!
Main product image of Ariadni Quiet 3-Speed Fan Control (Almond)
Magnifying glass
Hover image to zoom

Ariadni Quiet 3-Speed Fan Control (Almond)

Brand:
Lutron
SKU:
AYFSQ-FH-AL
Rating:
(0)
Q&A:
(0)
Ariadni Quiet 3-Speed Fan Control (Almond)
Magnifying glass
Hover image to zoom
$24.60 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Almond
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.5 Amps

Description

–
Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan's speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Available in 6 gloss colors. Pairs perfectly with Lutron Fassada wall plates for consistent color matching (sold separately).

Features:
  • Includes (1) Lutron Ariadni 3-Speed Fan Control; Gloss Finish, Clamshell Packaging
  • Rated for 1.5A 3-speed Ceiling Paddle Fans
  • For use with (1) ceiling paddle fan per control; not compatible with fans with proprietary remotes
  • No Neutral Required; 120V
  • Single Pole or 3-Way compatible
  • Wire lead installation
  • Toggle turns fan ON/OFF
  • Slider adjusts preset fan speeds; Low, Medium, High
  • Available in 6 gloss colors
  • Pairs perfectly with Lutron Fassada wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Poles:

1

Type:

Single-Pole

3-Way

Quiet 3-Speed Control

Location:

Single-Pole

3-Way

Load Type:

Ceiling Fan

Color:

Almond

Finish:

Gloss

Voltage:

120v

Amperage:

1.5

Approvals:

UL

CSA

Model:

Ariadni

Style:

Traditional

Package Type:

Clamshell

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy