Controls 600 VA (450 W) magnetic low-voltage loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
| Location: | Single Pole |
|---|---|
| Load Type: | Magnetic Low Voltage |
| Color: | Ivory |
| Finish: | Gloss |
| Voltage: | 120v |
| VA Rating: | 600 |
| Wattage: | 450 |
| Approvals: | UL |
| Model: | Ariadni |
| Style: | Traditional |