Apply to be a TradeMaster!
Main product image of Ariadni Magnetic Low-Voltage Dimmer Switch, 450W (600VA), Single Pole, 120V, AYLV-600P-WH, White
Magnifying glass
Hover image to zoom

Ariadni Magnetic Low-Voltage Dimmer Switch, 450W (600VA), Single Pole, 120V, AYLV-600P-WH, White

Brand:
Lutron
SKU:
AYLV-600P-WH
Rating:
(0)
Q&A:
(0)
Ariadni Magnetic Low-Voltage Dimmer Switch, 450W (600VA), Single Pole, 120V, AYLV-600P-WH, White
Magnifying glass
Hover image to zoom
$34.70 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v
Product Highlight: Wattage
450 Watts

Description

–
1000 W preset dimmers have voltage compensation which maintains stable light levels, despite line voltage variations Coordinating Fassada and Stainless Steel wallplates only available separately

Features:
  • Controls 600 VA (450 W) magnetic low-voltage loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
  • Ariadni Dimmer, Magnetic Low-Voltage, Single-pole, preset, 120V/600VA (450W) in white
  • Matches existing switches
  • Toggle-style switch turns light on to level set by slider
  • Slide adjusts light to your favorite level
  • Eco-dim model available
  • 100% factory tested
Specifications:
  • Actuator: Toggle switch
  • Application: Lighting Control
  • Brand Name: Lutron
  • Color: White
  • Connection: Screw terminal
  • Enclosure: Plastic
  • Environmental Conditions: Indoor use only
  • Frequency Rating: 50 to 60
  • Insulation: Plastic
  • Material: Plastic/Metal
  • Mounting: Wallbox
  • Number Of Poles: 1
  • Operating Temperature: 32 to 104
  • Size: 4.60 x 2.86
  • Special Features: Controls 600 VA (450 W) magnetic low-voltage loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
  • Standard: UL, cUL
  • Sub Brand: Ariadni
  • Type: Preset dimmer, single-pole
  • Voltage Rating: 120
  • Wattage: 450

Specs

–
Grade:

Residential

Poles:

1

Load Type:

Magnetic Low Voltage

Color:

White

Finish:

Gloss

Voltage:

120v

VA Rating:

600

Wattage:

450

Type:

Single Pole

Approvals:

UL

Model:

Ariadni

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy