Apply to be a TradeMaster!
Main product image of Centurion Dimmer Switch, 1500W, Incandescent/Halogen Only, Single-pole, 120V, With Wall Plate
Magnifying glass
Hover image to zoom

Centurion Dimmer Switch, 1500W, Incandescent/Halogen Only, Single-pole, 120V, With Wall Plate

Brand:
Lutron
SKU:
C-1500-BE
Rating:
(0)
Q&A:
(0)
Centurion Dimmer Switch, 1500W, Incandescent/Halogen Only, Single-pole, 120V, With Wall Plate
Magnifying glass
Hover image to zoom
$131.49 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Beige
Product Highlight: Finish
Matte
Product Highlight: Voltage
120v
Product Highlight: Wattage
1500 Watts

Description

–


Features:
  • Durable dimmer in a time-honored rotary style
  • For demanding applications up to 2000 watts
  • Captive rotary knob
  • Controls 1500 W incandescent/halogen loads. Higher capacity dimmer, requires larger heat sink behind wallplate. Rotate on/off, rotate to adjust light level. Measures 4.56 in x 4.56 in. Requires large wallplate. Fits in a 1-gang electrical backbox.

Specs

–
Number of Gangs:

1

Location:

Single-Pole

Poles:

1

Load Type:

Incandescent/halogen

Color:

Beige

Finish:

Matte

Voltage:

120v

Wattage:

1500

Approvals:

UL

Model:

Centurion

Style:

Architectural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy