Apply to be a TradeMaster!
Main product image of Claro 120vac/600w Single Pole Rocker Switch (Light Almond)
Magnifying glass
Hover image to zoom

Claro 120vac/600w Single Pole Rocker Switch (Light Almond)

Brand:
Lutron
SKU:
CA-1PSNL-LA
Rating:
(0)
Q&A:
(0)
Claro 120vac/600w Single Pole Rocker Switch (Light Almond)
Magnifying glass
Hover image to zoom
$17.13 each
In Stock
In Stock
Get 163 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Light Almond
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v

Description

–

Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general-purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.

  • Locator light glows in off position
  • Designed for single pole applications
  • Features intuitive paddle for general purpose on/off switching of any light or fan motor
  • Use with any 15 Amp load
  • Matches existing Lutron dimmers and switches
  • Available in 4 gloss colors and 2 satin colors (SC-1PSNL-xx)
  • Pairs perfectly with Lutron Claro wall plates (sold separately)

Specs

–
Location:

Single Pole

Load Type:

General Purpose

Color:

Light Almond

Finish:

Gloss

Voltage:

120v

Approvals:

UL/CSA

Model:

Claro

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy