Apply to be a TradeMaster!
Main product image of Claro On/Off Paddle Switch, 15A General Purpose, Single-Pole/3-Way, CA-3PS-WH, White
Magnifying glass
Hover image to zoom

Claro On/Off Paddle Switch, 15A General Purpose, Single-Pole/3-Way, CA-3PS-WH, White

Brand:
Lutron
SKU:
CA-3PS-WH
Rating:
(0)
Q&A:
(0)
Claro On/Off Paddle Switch, 15A General Purpose, Single-Pole/3-Way, CA-3PS-WH, White
Magnifying glass
Hover image to zoom
$9.32 each
In Stock
In Stock
Get 33 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v
Product Highlight: Wattage
1800 Watts

Description

–
Note: Wall Plate sold separately.

Lutron Claro Switches are a perfect replacement for your customers' existing designer opening switches. The intuitive paddle turns the light or fan on and off with just a push of a finger, making it easy to use for people of all ages. Create a cohesive design by installing it with a Lutron Diva Dimmer for control of the lights or a Lutron Diva Fan Control. This rocker switch works in 3-way applications and is available in 7 gloss and 20 satin colors, allowing you to coordinate and customize specifically for each room in your clients' home. Coordinating Claro wall plate sold separately.

Features:
  • Includes (1) 3-way rocker switch; Gloss finish
  • Designed for 3-way applications
  • Use with any 15-Amp load
  • Features intuitive paddle for general purpose on/off switching of any light or fan motor
  • Matches existing Lutron dimmers and switches
  • For Claro switch with locator light, see CA-3PSNL-xx (select colors available)
  • Available in 7 gloss colors and 20 satin colors (SC-3PS-xx)
  • Pairs perfectly with Lutron Claro wall plates (sold separately)

Specs

–
Grade:

Residential

Poles:

1

Amperage:

15

Load Type:

Incandescent/halogen

Color:

White

Finish:

Gloss

Voltage:

120v

Wattage:

1800

Warranty:

1 Year Limited

Type:

Single Pole

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy