Apply to be a TradeMaster!
Main product image of Claro 3-Way General Purpose Switch (Light Almond)
Magnifying glass
Hover image to zoom

Claro 3-Way General Purpose Switch (Light Almond)

SKU:
CA-3PSH-LA
Rating:
(1)
Q&A:
(0)
Claro 3-Way General Purpose Switch (Light Almond)
Magnifying glass
Hover image to zoom
We no longer carry CA-3PSH-LA
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Color
Light Almond
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120/277V

Description

  • paddle turns on/off
  • use with any 15 A load
  • general purpose switching of all sources and motor loads
  • no derating if ganged
  • Specs

    Location:

    3-Way

    Load Type:

    General Purpose

    Color:

    Light Almond

    Finish:

    Gloss

    Voltage:

    120/277V

    Approvals:

    UL/CSA

    Model:

    Claro

    Style:

    Designer

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    nice design

    fits very well into a new designed room ....and it was very fast shipping !
    andre
    montreal
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?