Apply to be a TradeMaster!
Main product image of Claro On/Off Paddle Switch, With Locator Light, 15A General Purpose, 4-Way, CA-4PSNL-WH, White
Magnifying glass
Hover image to zoom

Claro On/Off Paddle Switch, With Locator Light, 15A General Purpose, 4-Way, CA-4PSNL-WH, White

Brand:
Lutron
SKU:
CA-4PSNL-WH
Rating:
(0)
Q&A:
(0)
Claro On/Off Paddle Switch, With Locator Light, 15A General Purpose, 4-Way, CA-4PSNL-WH, White
Magnifying glass
Hover image to zoom
$30.74 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps

Description

–
Note: Wall plate sold separately.

Lutron Claro Switches are a perfect replacement for your customers' existing designer opening switches. The intuitive paddle turns the light on and off with just a push of a finger, making it easy to use for people of all ages. This rocker switch features a soft locater light that glows in the off position, making the switch easy to find in the dark. Create a cohesive design by installing it with a Lutron Diva Dimmer for control of the lights or a Lutron Diva Fan Control. This switch works in single pole applications and is available in 4 gloss and 2 satin colors, allowing you to coordinate and customize specifically for each room in your clients' home. Coordinating Claro wall Plate sold separately.

Features:
  • Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general-purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.
  • Lutron Claro 15 Amp, 4-Way On/Off Rocker Switch with Locator Light, White
  • Lutron Online Policy - PUBLIC
  • Includes (1) 4-way rocker switch with Locator Light; Gloss finish
  • Locator light glows in off position
  • Designed for 4-way applications
  • Features intuitive paddle for general purpose on/off switching of any light or fan motor
  • Use with any 15 Amp load
  • Matches existing Lutron dimmers and switches
  • Available in 4 gloss colors and 2 satin colors (SC-4PSNL-xx)
  • Pairs perfectly with Lutron Claro wall plates (sold separately)
Specifications:
  • Actuator: Paddle switch
  • Amperage Rating: 15
  • Application: Lighting Control
  • Brand Name: Lutron
  • Color: White
  • Contact Configuration: Screw terminal
  • Contact Rating: 15
  • Enclosure: Plastic
  • Material: Plastic/metal
  • Mounting: Wallbox
  • Number Of Poles: 1
  • Size: 4.69 x 2.94
  • Special Features: Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.
  • Standard: UL, cUL, NOM
  • Sub Brand: Diva
  • Type: Mechanical switch, with locator light, 4-way
  • Voltage Rating: 120/277
  • Wattage: 1800/4155

Specs

–
Grade:

Residential

Poles:

1

Load Type:

General Purpose

Color:

White

Finish:

Gloss

Voltage:

120v

Amperage:

15

Approvals:

UL/CSA

Type:

Single Pole

4-Way

Model:

Claro

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy