Apply to be a TradeMaster!
Main product image of Claro 15A Dual Dimming, Tamper Resistant Duplex Receptacle, Decorator Outlet, Gloss Finish, Almond
Magnifying glass
Hover image to zoom

Claro 15A Dual Dimming, Tamper Resistant Duplex Receptacle, Decorator Outlet, Gloss Finish, Almond

Brand:
Lutron
SKU:
CAR-15-DDTR-AL
Rating:
(0)
Q&A:
(0)
Claro 15A Dual Dimming, Tamper Resistant Duplex Receptacle, Decorator Outlet, Gloss Finish, Almond
Magnifying glass
Hover image to zoom
$36.80 each
In Stock
In Stock
Get 10 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gloss
Product Highlight: Voltage
125
Product Highlight: Color
Almond
Product Highlight: Amperage
15 Amps

Description

–


Features:
  • Features on receptacle(s) for dimming use reject standard plugs
  • Uses standard switched receptacle wiring (HDTR requires two separate live/hot feeds)
  • Permanently installed internal tamper resistant shutter mechanism capable of resisting insertion of foreign elements into the device
  • Specification grade construction
  • Back wire installation capable
  • Receptacle face compatible with NEMA designer and Nova T opening wallplates
  • Plug may be used with standard receptacles and with new receptacles designed for dimming use
  • Plug is compatible with 18 AWG (0.75 mm2) SPT-2 lamp cords
  • Plug uses split-shell design for easy wiring and the ability to control cord exit direction
  • Duplex for dimming both connected loads. Projecting nubs prevent standard plugs from being used. Requires replacement plug for dimming table and floor lamps. Tamper resistant shutter mechanism.

Specs

–
Finish:

Gloss

Voltage:

125

Color:

Almond

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy