Apply to be a TradeMaster!
Main product image of Claro 15A Self-Testing GFCI, Tamper Resistant Duplex Receptacle, Designer Style Outlet, CAR-15-GFST-WH, White
Magnifying glass
Hover image to zoom

Claro 15A Self-Testing GFCI, Tamper Resistant Duplex Receptacle, Designer Style Outlet, CAR-15-GFST-WH, White

Brand:
Lutron
SKU:
CAR-15-GFST-WH
Rating:
(0)
Q&A:
(0)
Claro 15A Self-Testing GFCI, Tamper Resistant Duplex Receptacle, Designer Style Outlet, CAR-15-GFST-WH, White
Magnifying glass
Hover image to zoom
$74.14 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Voltage
125v
Product Highlight: Wattage
1875 Watts
Product Highlight: Amperage
15 Amps

Description

–
Note: Wall Plate sold separately.

Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. This self-testing GFCI receptacle automatically checks every 30 seconds to see if critical components are damaged and GFCI protection is lost. There is an LED status indicator that provides peace of mind as well as a permanently installed internal tamper-resistant shutter mechanism, capable of resisting insertion of foreign elements into the receptacle openings. Install with screw terminals or push-in connections. Available in 7 Gloss colors and 20 Satin colors, Lutron Claro receptacles become beautiful accessories that let you coordinate and customize the look of each room in any home. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Features:
  • Self-testing technology allows GFCI to automatically check proper operation every 30 seconds. LEDs indicate status of GFCI protection function. Press reset button to reset GFCI after circuit interruption. Wallplate sold separately.
  • Lutron Claro Tamper-Resistant GFCI Duplex Receptacle, 15-Amp, White
  • Includes (1) Tamper-Resistant GFCI Duplex Receptacle; Gloss Finish
  • 15 Amp capacity
  • 125V only (US style wall box)
  • Tamper resistant shutter mechanism
  • Continuous self-test functionality automatically checks every 30 seconds to ensure the unit is functioning properly
  • Manual test/reset buttons
  • Features screw terminal and push in connections for easy installation
  • LED indicator light for GFCI status
  • Coordinates with decorator-style dimmers and switches
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Grade:

Commercial

Residential

Type:

GFCI

Duplex Receptacle

Double Pole

Tamper Resistant

Color:

White

Finish:

Gloss

Voltage:

125v

Wattage:

1875

Amperage:

15

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy