The Day Savers – A National Tradesmen Day Contest
Main product image of Claro 15A Half-Dimming, Tamper Resistant Duplex Receptacle, Decorator Outlet, Gloss Finish, Almond
Magnifying glass
Hover image to zoom

Claro 15A Half-Dimming, Tamper Resistant Duplex Receptacle, Decorator Outlet, Gloss Finish, Almond

Brand:
Lutron
SKU:
CAR-15-HDTR-AL
Rating:
(0)
Q&A:
(0)
Claro 15A Half-Dimming, Tamper Resistant Duplex Receptacle, Decorator Outlet, Gloss Finish, Almond
Magnifying glass
Hover image to zoom
$36.80 each
In Stock
In Stock
Get 10 Wed, Sep 2 - Thu, Sep 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
125
Product Highlight: Finish
Gloss
Product Highlight: Color
Almond
Product Highlight: Amperage
15 Amps

Description



Features:
  • Features on receptacle(s) for dimming use reject standard plugs
  • Uses standard switched receptacle wiring (HDTR requires two separate live/hot feeds)
  • Permanently installed internal tamper resistant shutter mechanism capable of resisting insertion of foreign elements into the device
  • Specification grade construction
  • Back wire installation capable
  • Receptacle face compatible with NEMA designer and Nova T opening wallplates
  • Plug may be used with standard receptacles and with new receptacles designed for dimming use
  • Plug is compatible with 18 AWG (0.75 mm2) SPT-2 lamp cords
  • Plug uses split-shell design for easy wiring and the ability to control cord exit direction
  • Top half for dimming. Projecting nub prevents standard plug from being used. Requires replacement plug for dimming table and floor lamps. Bottom half is a general use receptacle and will fit standard duplex plugs. Tamper resistant shutter mechanism.

Specs

Voltage:

125

Finish:

Gloss

Color:

Almond

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy