Apply to be a TradeMaster!
Main product image of Claro 15A Duplex Receptacle, Designer Style Outlet, CAR-15-WH, White
Magnifying glass
Hover image to zoom

Claro 15A Duplex Receptacle, Designer Style Outlet, CAR-15-WH, White

Brand:
Lutron
SKU:
CAR-15-WH
Rating:
(0)
Q&A:
(0)
Claro 15A Duplex Receptacle, Designer Style Outlet, CAR-15-WH, White
Magnifying glass
Hover image to zoom
$8.46 each
In Stock
In Stock
Get 99 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Wattage
1875 Watts
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps

Description

Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. Install with screw terminals or push-in connections. Available in 7 Gloss colors and 20 Satin colors, Lutron receptacles become beautiful accessories that let you coordinate and customize the look of each room in any home. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features:
  • Wallplate sold separately
  • Lutron Claro 15 Amp Duplex Outlet, White
  • Includes (1) duplex standard receptacle; Gloss finish
  • 15 Amp capacity
  • 125V only (US style wall box)
  • Features screw terminal and push in connections for easy installation
  • No visible mounting hardware
  • Coordinates with Claro decorator-style dimmers and switches (sold separately)
  • Flawlessly blends with trim, wall coverings and furnishings
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)
Specifications:
  • Amperage Rating: 15 Brand Name: Lutron Color: White Connection: Screw terminal Environmental Conditions: 0 to 90% humidity, non-condensing Insulation: Plastic Material: Plastic/Metal Mounting: Wallbox NEMA Rating: 5-15R Number Of Poles: 2 Number Of Wires: 3,4,5 Size: 4.69 x 2.94 Special Features: Wallplate sold separately Standard: UL Sub Brand: Designer Temperature Rating: 32 to 104 Type: Receptacle Voltage Rating: 125 Wattage: 1875 Wire Size: 10 to 14

Specs

Grade:

Residential

Commercial

Type:

Duplex Receptacle

Tamper Resistant

Double Pole

Color:

White

Finish:

Gloss

Wattage:

1875

Voltage:

125v

Amperage:

15

Poles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy