Apply to be a TradeMaster!
Main product image of Claro 15A Tamper Resistant Duplex Receptacle, Designer Style Outlet, CARS-15-TR-WH, White
Magnifying glass
Hover image to zoom

Claro 15A Tamper Resistant Duplex Receptacle, Designer Style Outlet, CARS-15-TR-WH, White

Brand:
Lutron
SKU:
CARS-15-TR-WH
Rating:
(0)
Q&A:
(0)
Claro 15A Tamper Resistant Duplex Receptacle, Designer Style Outlet, CARS-15-TR-WH, White
Magnifying glass
Hover image to zoom
$15.68 each
In Stock
In Stock
Get 49 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Plastic, Metal

Description

–
Note: Wall Plate sold separately.

Lutron Claro Tamper-Resistant Duplex Receptacle, 15 Amp, White

Overview:
Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. This receptacle features a permanently installed internal tamper-resistant shutter mechanism, capable of resisting insertion of foreign elements into the receptacle openings. Install with screw terminals or push-in connections. Available in 7 Gloss colors and 20 Satin colors, Lutron receptacles become beautiful accessories that let you coordinate and customize the look of each room in any home. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features & Benefits:
  • Includes (1) Tamper resistant duplex receptacle; Gloss finish
  • Includes shutter mechanism (shutters are white). Wallplate sold separately
  • 15 Amp capacity
  • 125V only (US style wall box)
  • Tamper resistant shutter mechanism
  • No visible mounting hardware
  • Features screw terminal and push in connections for easy installation
  • Coordinates with decorator-style dimmers and switches
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Type:

Duplex Receptacle

Poles:

2

Voltage:

125v

Color:

White

Amperage:

15

Material:

Plastic

Metal

Features:

Tamper Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy