Apply to be a TradeMaster!
Main product image of BNC Jack (50 Ohms)
Magnifying glass
Hover image to zoom

BNC Jack (50 Ohms)

Brand:
Lutron
SKU:
CON-1B-WH
Rating:
(0)
Q&A:
(0)
BNC Jack (50 Ohms)
Magnifying glass
Hover image to zoom
$12.87 each
In Stock
In Stock
Get 14 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–


Features:
  • High-tech "Smart Dimmer" with microprocessor technology for a standard designer wallplate opening
  • Features a clean,flush,stylish appearance
  • Special Features! Two taps on the switch brings lights on to full brightness; press and hold the switch to slowly fade lights to off over 10 seconds
  • LED's indicate light level and glow softly as a locator light in the dark
  • Multi-location dimming from up to 10 locations
  • Uses standard single-pole and 3-way wiring for easy installation in any home
  • BNC connector, 50-Ohm

Specs

–
Poles:

1

Location:

Multi-Location

Ohms:

50

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy