Apply to be a TradeMaster!
Main product image of F-Style Black Cable Jack (75 Ohms)
Magnifying glass
Hover image to zoom

F-Style Black Cable Jack (75 Ohms)

Brand:
Lutron
SKU:
CON-1C-BL
Rating:
(0)
Q&A:
(0)
F-Style Black Cable Jack (75 Ohms)
Magnifying glass
Hover image to zoom
$7.98 each
In Stock
In Stock
Get 70 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gloss
Product Highlight: Color
Black

Description

–


Features:
  • F-style, 75-Ohm coaxial cable

Specs

–
Finish:

Gloss

Impedance (MHOs):

75

Color:

Black

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy