Apply to be a TradeMaster!
Main product image of 75 Ohm Coaxial Cable Jack Connector, F-Style, for 6-Port Frame, CON-1C-WH, White
Magnifying glass
Hover image to zoom

75 Ohm Coaxial Cable Jack Connector, F-Style, for 6-Port Frame, CON-1C-WH, White

Brand:
Lutron
SKU:
CON-1C-WH
Rating:
(0)
Q&A:
(0)
75 Ohm Coaxial Cable Jack Connector, F-Style, for 6-Port Frame, CON-1C-WH, White
Magnifying glass
Hover image to zoom
$7.21 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gloss
Product Highlight: Color
White

Description

–


Features:
  • F-style, 75-Ohm coaxial cable

Specs

–
Finish:

Gloss

Impedance (MHOs):

75

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy