Apply to be a TradeMaster!
Main product image of Skylark Contour Dimmer Switch, 1000W Incand./Halogen or 600VA MLV, 1 Pole/3-Way, 120V, Almond,
Magnifying glass
Hover image to zoom

Skylark Contour Dimmer Switch, 1000W Incand./Halogen or 600VA MLV, 1 Pole/3-Way, 120V, Almond,

Brand:
Lutron
SKU:
CT-103PH-AL
Rating:
(0)
Q&A:
(0)
Skylark Contour Dimmer Switch, 1000W Incand./Halogen or 600VA MLV, 1 Pole/3-Way, 120V, Almond,
Magnifying glass
Hover image to zoom
$68.19 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000 Watts
Product Highlight: Finish
Gloss
Product Highlight: Color
Almond
Product Highlight: Voltage
120v

Description

–


Features:
  • On / off rocker switch with a captive slider for a standard designer wallplate opening
  • Switch returns load to previous level
  • Uses standard single-pole or 3-way wiring for easy installation in any home
  • Coordinating Claro and Stainless Steel wallplates available separately
  • Available in all Claro gloss colors
  • Capable of controlling up to 1000 W Incandescent / Halogen or 600 VA Magnetic Low-Voltage (MLV) lighting loads.
  • Controls 1000 W incandescent/halogen, or 600 VA (450 W) magnetic low-voltage loads. Rocker switch returns light to light level indicated by slider.

Specs

–
Wattage:

1000

Poles:

1

Finish:

Gloss

Color:

Almond

Location:

3-Way

Single-Pole

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy