Apply to be a TradeMaster!
Main product image of Skylark Contour Slide-to-Off LED+ Dimmer Switch, 150W LED or 600W Inc/Hal, 1 Pole Only, 120V, Gray
Magnifying glass
Hover image to zoom

Skylark Contour Slide-to-Off LED+ Dimmer Switch, 150W LED or 600W Inc/Hal, 1 Pole Only, 120V, Gray

Brand:
Lutron
SKU:
CTCL-150-GR
Rating:
(0)
Q&A:
(0)
Skylark Contour Slide-to-Off LED+ Dimmer Switch, 150W LED or 600W Inc/Hal, 1 Pole Only, 120V, Gray
Magnifying glass
Hover image to zoom
$24.07 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
600 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
Gray

Description

–


Features:
  • Select light level with slider.
  • Slide down to turn off lights.
  • HED Technology: Advanced Lutron dimming circuitry designed for compatibility with most high efficacy light bulbs.
  • ULR Listed to control: Dimmable compact fluorescent (CFL) with integrated ballast; Dimmable LED with integrated driver; Halogen; Incandescent
  • Low-end light level adjustment to accommodate a wide range of bulbs.
  • 100% factory tested
  • Controls 120 V/150 W LED/CFL, and 600 W incandescent/halogen loads. Slide up to brighten, down to dim/off. Provides reliable dimming of dimmable LED/CFLs as well as incandescents and halogens

Specs

–
Location:

Single-Pole

Wattage:

600

Voltage:

120v

Color:

Gray

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy