Apply to be a TradeMaster!
Main product image of Skylark Contour LED+ Dimmer, 1 Pole 3-way Dimmer Switch (Gray)
Magnifying glass
Hover image to zoom

Skylark Contour LED+ Dimmer, 1 Pole 3-way Dimmer Switch (Gray)

Brand:
Lutron
SKU:
CTCL-153P-GR
Rating:
(0)
Q&A:
(0)
Skylark Contour LED+ Dimmer, 1 Pole 3-way Dimmer Switch (Gray)
Magnifying glass
Hover image to zoom
$24.48 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–

Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.

  • Rated for up to 150W LED or 600W Incandescent/Halogen
  • No Neutral Required; 120v
  • Single Pole or 3-Way compatible; Wire lead installation
  • Minimum load requires 1 compatible LED or 10W Incandescent/Halogen
  • Easy low-end trim adjustment lever; No complicated programming or turning off power to set
  • Rocker switch turns lights on/off to favorite preset light level
  • Linear slider dims and brightens the lights
  • Available in 7 Gloss colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy