Apply to be a TradeMaster!
Main product image of Skylark Contour LED+ Dimmer Switch, No Neutral Required, 150W LED or 600W Inc/Hal, 120V, Single Pole/3-Way, CTCL-153P-WH, White
Magnifying glass
Hover image to zoom

Skylark Contour LED+ Dimmer Switch, No Neutral Required, 150W LED or 600W Inc/Hal, 120V, Single Pole/3-Way, CTCL-153P-WH, White

Brand:
Lutron
SKU:
CTCL-153P-WH
Rating:
(0)
Q&A:
(0)
Skylark Contour LED+ Dimmer Switch, No Neutral Required, 150W LED or 600W Inc/Hal, 120V, Single Pole/3-Way, CTCL-153P-WH, White
Magnifying glass
Hover image to zoom
$25.19 each
In Stock
In Stock
Get 8 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Wattage
600 Watts
Product Highlight: Voltage
120v

Description

–
Note: Wall Plate sold separately.

The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the power off. Available in 7 gloss colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features
  • Includes (1) Lutron Skylark Contour LED+ Dimmer Switch; Gloss Finish
  • Rated for up to 150W LED or 600W Incandescent/Halogen
  • No Neutral Required; 120v
  • Single Pole or 3-Way compatible; Wire lead installation
  • Minimum load requires 1 compatible LED or 10W Incandescent/Halogen
  • Easy low-end trim adjustment lever; No complicated programming or turning off power to set
  • Rocker switch turns lights on/off to favorite preset light level
  • Linear slider dims and brightens the lights
  • Available in 7 Gloss colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Product Type:

Wallplate

Switch

Color:

White

Finish:

Gloss

Type:

Dimmer

Wattage:

600

Poles:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy