Apply to be a TradeMaster!
Main product image of Claro 3 Gang Wall Plate for Decorator/Designer Paddle Switches and Dimmers, White (Gloss), CW-3-WH
Magnifying glass
Hover image to zoom

Claro 3 Gang Wall Plate for Decorator/Designer Paddle Switches and Dimmers, White (Gloss), CW-3-WH

Brand:
Lutron
SKU:
CW-3-WH
Rating:
(1)
Q&A:
(0)
Claro 3 Gang Wall Plate for Decorator/Designer Paddle Switches and Dimmers, White (Gloss), CW-3-WH
Magnifying glass
Hover image to zoom
$11.22 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Mount
Surface

Description

–
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided and snap on the front plate for a clean and sophisticated look in just minutes.

Features & Benefits:
  • Claro Wallplate, Gloss Finish, Three-gang in white
  • For use with all decorator opening devices - dimmers, switches and accessories
  • For three Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, and Lumea controls and Claro and Satin Colors accessories
  • Features a clean appearance with no visible screws and securely mounts flush to the wall
  • Durable plastic construction for long-lasting style
  • Snap-on installation is quick and easy
  • Gloss finish; available in over 20+ colors

Specs

–
Color:

White

Finish:

Gloss

Material:

Plastic

Number of Gangs:

3

Mount:

Surface

Model:

Claro

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

perfect solution

Best pricing, matches style of all my other wallplates
Teddy
Lemont, IL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy