Apply to be a TradeMaster!
Main product image of Diva Dimmer Switch - LED+ Pro Max, 250W LED/500W ELV/400VA MLV, Neutral Optional, Single Pole/Multi-Location, 120V, DV-PRO-GR, Gray
Magnifying glass
Hover image to zoom

Diva Dimmer Switch - LED+ Pro Max, 250W LED/500W ELV/400VA MLV, Neutral Optional, Single Pole/Multi-Location, 120V, DV-PRO-GR, Gray

Brand:
Lutron
SKU:
DV-PRO-GR
Rating:
(0)
Q&A:
(0)
Diva Dimmer Switch - LED+ Pro Max, 250W LED/500W ELV/400VA MLV, Neutral Optional, Single Pole/Multi-Location, 120V, DV-PRO-GR, Gray
Magnifying glass
Hover image to zoom
$89.95 each
In Stock
In Stock
Get 71 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
500, 250 Watts
Product Highlight: Color
Gray
Product Highlight: Voltage
120v

Description

–
Built for pros who do not always know what lighting they will face before arriving on the jobsite, the Lutron Diva Dimmer Switch - LED+ Pro Max model delivers higher power and broader load flexibility in one familiar, reliable control. It is the gold standard in dimming for jobs where the application may be more demanding than expected, helping reduce guesswork, callbacks, and extra trips. It supports up to 250W of dimmable LED, 500W of electronic low voltage (ELV), incandescent, or halogen, and 400VA of magnetic low voltage (MLV). With phase-selectable dimming pros can choose forward or reverse phase operation to work across LED, ELV, MLV, and incandescent/halogen loads while helping reduce flicker, buzzing, and humming. Designed for flexibility in the field, it installs in single-pole or 3-way applications when used with a compatible Lutron Accessory Switch (ST-AS-XX) or a standard mechanical 3-way switch. A neutral wire is optional for LED, incandescent, and halogen loads, while ELV and MLV applications require a neutral. The familiar Diva paddle, captive slider, and soft-glow light bar provide precise preset light control and make the dimmer easy to find in the dark. Offered in seven gloss finishes and designed to coordinate with Lutron Claro wall plates (sold separately), it delivers a clean, consistent look. Backed by a 10-year limited warranty with registration (5 years without registration) and 24/7 customer support, the Diva Dimmer Switch - LED+ Pro Max model is a practical dimmer pros can keep on the truck for a wide range of residential lighting applications.

Features:
  • A versatile dimmer solution designed to handle multiple lighting load types, helping reduce callbacks and job delays
  • Maximum power rating: works with up to 250W dimmable LED, 500W ELV/Inc/Hal, or 400VA MLV
  • Neutral optional for LED/Inc/Hal; neutral required for ELV and MLV installations
  • Phase-selectable dimming helps to reduce flicker, buzzing, and humming across LED, ELV, MLV, and INC/HAL loads, all from a single control
  • One dimmer for virtually any residential lighting application, including ELV tape/strip lighting, MLV track lighting, outdoor lighting (via indoor switch), and dimmable LED general and task lighting
  • Enables 3-way when used with a mechanical 3-way switch, or multi-location control when used with Lutron Accessory Switch (ST AS XX); supports up to 10 locations per dimmer
  • Captive slider sets preset light levels; soft glow light bar makes the dimmer easy to find in the dark
  • Built to last and backed by a 10 year warranty with product registration (5-year warranty without registration)
  • Supported by 24/7 customer support for fast, worry free installs
  • Includes one (1) Lutron Diva Dimmer Switch - LED+ Pro Max model, wall plate sold separately

Specs

–
Load Type:

Dimmable ELV

Dimmable LED

Dimmable MLV

Wattage:

500

250

Color:

Gray

Voltage:

120v

Product Type:

Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy