Apply to be a TradeMaster!
Main product image of Diva Dimmer Switch - LED+ Pro, 150W LED/300W ELV/250VA MLV, Neutral Optional, Multi-Location, 120V, DV-PSR-WH, White
Magnifying glass
Hover image to zoom

Diva Dimmer Switch - LED+ Pro, 150W LED/300W ELV/250VA MLV, Neutral Optional, Multi-Location, 120V, DV-PSR-WH, White

Brand:
Lutron
SKU:
DV-PSR-WH
Rating:
(0)
Q&A:
(0)
Diva Dimmer Switch - LED+ Pro, 150W LED/300W ELV/250VA MLV, Neutral Optional, Multi-Location, 120V, DV-PSR-WH, White
Magnifying glass
Hover image to zoom
$69.95 each
In Stock
In Stock
Get 250 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Wattage
500, 250 Watts
Product Highlight: Voltage
120v

Description

–
Built for standard residential dimming applications, the Lutron Diva dimmer - LED+ Pro model is a practical, reliable choice for everyday installations that do not require higher power ratings. It delivers dependable performance and flexible compatibility in the familiar Diva design pros trust, helping streamline installs and minimize callbacks. This dimmer supports up to 150W of dimmable LED, 300W of electronic low voltage (ELV), 300W of incandescent or halogen, and 250VA of magnetic low voltage (MLV), making it well-suited for common lighting loads found in today's homes. Its phase-selectable dimming helps to reduce flicker, buzzing, and humming across LED, ELV, MLV, and incandescent/halogen loads. Designed for versatility, it installs in single-pole or 3-way applications and enables multi-location switching when paired with a compatible Lutron Accessory Switch (ST-AS-WH). A neutral wire is optional for LED, incandescent, and halogen loads, while ELV and MLV applications require a neutral. The familiar Diva paddle, captive slider, and soft-glow light bar provide intuitive, precise control and make the dimmer easy to locate in the dark. Designed to coordinate with Lutron Claro wall plates (sold separately), it delivers a clean, consistent look in gloss white. Backed by a 10-year limited warranty with registration (5 years without registration) and 24/7 customer support, the Lutron Diva dimmer - LED+ Pro model is a dependable, go-to solution for everyday residential dimming needs

Features:
  • Practical dimming solution for standard residential applications, helping simplify installs and reduce callbacks
  • Maximum ratings: 150W dimmable LED, 300W ELV, 300W incandescent/halogen, or 250VA MLV
  • Phase-selectable dimming helps to reduce flicker, buzzing, and humming across LED, ELV, MLV, and INC/HAL loads, all from a single control
  • Ideal for recessed downlights, everyday room lighting, and common LED retrofit applications
  • Enables 3-way and multi-location switching with a compatible Lutron Accessory Switch (ST-AS-WH); supports up to 10 locations
  • Neutral optional for LED/incandescent/halogen; neutral required for ELV and MLV installations
  • Captive slider sets preset light levels; soft-glow light bar helps locate dimmer in the dark
  • Built to last with a 10-year limited warranty with registration (5 years without registration)
  • Includes one (1) Lutron Diva Dimmer Switch - LED+ Pro model; gloss white finish, wallplate sold separately

Specs

–
Color:

White

Load Type:

Dimmable ELV

Dimmable LED

Dimmable MLV

Wattage:

500

250

Voltage:

120v

Product Type:

Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy