Apply to be a TradeMaster!
Main product image of Diva LED+ 3-Way Paddle & Dimmer Switch 250W (Black)
Magnifying glass
Hover image to zoom

Diva LED+ 3-Way Paddle & Dimmer Switch 250W (Black)

Brand:
Lutron
SKU:
DVCL-253P-BL
Rating:
(0)
Q&A:
(0)
Diva LED+ 3-Way Paddle & Dimmer Switch 250W (Black)
Magnifying glass
Hover image to zoom
$57.64 each
In Stock
In Stock
Get 109 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
250 Watts
Product Highlight: Color
Black

Description

–

Controls 250 W dimmable LED/CFL (screw-base), 600 W incandescent/halogen or 350 W Hi-Lume 1 percent 2-wire LED driver loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.

  • Provides over 250 lighting levels so you can create the perfect light for any activity
  • Works with up to 250 Watts of dimmable LED/CFL bulbs or 600 Watts of Incandescent/Halogen bulbs
  • Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home
  • Can be used in single-pole or 3-Way applications with a mechanical switch.
  • Rocker switch turns lights on/off to favorite light level. Discreet slider dims and brightens the lights
  • Installs in as little as 15 minutes in homes of all ages - NO NEUTRAL REQUIRED
  • Includes (1) Diva LED+ (formerly C.L) Dimmer Switch; coordinating wallplate sold separately

Specs

–
Wattage:

250

Color:

Black